This item is Discontinued.

Beta High-Speed Micro Die Grinder, 1/4" Air Inlet, 3mm Collet, 70,000 rpm, 0.08KW 019340030

High-Speed Micro Die Grinder, 1/4" Air Inlet, 3mm Collet, 70,000 rpm, 0.08KW (Discontinued)

  • Mfr # 019340030
  • Zoro # G1095549
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
019340030
Zoro #
G1095549
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
4.5mm
Overall Length
150mm

Details

Item
High-Speed Micro Die Grinder
Air Inlet
1/4"
Collet
3mm
Free Speed
70,000 rpm
HP
0.08KW
Includes
1-1/2 m Long Cable
Required Pressure
6.2 bar

Description

High-Speed Micro Die Grinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.