Zoro Homepage
This item is Discontinued.
Beta 20mm High Speed Steel Hole Cutter 004510020

20mm High Speed Steel Hole Cutter (Discontinued)

  • Mfr # 004510020
  • Zoro # G1135327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004510020
Zoro #
G1135327
UPC #
-
Country of Origin
China

Dimensions

Shank Size
10mm
Saw Dia.
20mm

Details

Tooth Material
High Speed Steel
Item
Hole Cutter,HSS,20mm
Hole Saw Product Grouping
Hole Cutters

Description

Hole Cutter,HSS,20mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.