This item is Discontinued.

Beta 30mm High Speed Steel Hole Cutter 004510030

30mm High Speed Steel Hole Cutter (Discontinued)

  • Mfr # 004510030
  • Zoro # G1135342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004510030
Zoro #
G1135342
UPC #
-
Country of Origin
China

Dimensions

Shank Size
10mm
Saw Dia.
30mm

Details

Tooth Material
High Speed Steel
Item
Hole Cutter,HSS,30mm
Hole Saw Product Grouping
Hole Cutters

Description

Hole Cutter,HSS,30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.