This item is Discontinued.

Beta 40mm Hole Cutter HSS 004510040

40mm Hole Cutter HSS (Discontinued)

  • Mfr # 004510040
  • Zoro # G1135729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
004510040
Zoro #
G1135729
UPC #
00014230119944
Country of Origin
China

Dimensions

Shank Size
10mm
Saw Dia.
40mm

Details

Tooth Material
High Speed Steel
Item
Hole Cutter,HSS,40mm
Hole Saw Product Grouping
Hole Cutters

Description

Hole Cutter,HSS,40mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.