This item is Discontinued.

Beta Impact Bit Holder, 32mm 007270032

Impact Bit Holder, 32mm (Discontinued)

  • Mfr # 007270032
  • Zoro # G1041070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007270032
Zoro #
G1041070
UPC #
08014230539577
Country of Origin
Japan

Dimensions

Drive Size
1-1/2"
Overall Length
66mm
Point Size
32mm

Details

Bit Style
Bit Holder
Measurement Type
SAE
Drive Type
square
Number of Pieces
1
Impact Rated
Yes
Item
Impact Bit Holder,32mm
SAE or Metric
SAE

Description

Impact Bit Holder,32mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.