This item is Discontinued.

Beta 729 Series 1 in Drive Impact Extension Bar, 175mm 007290815

This item is Discontinued.

Beta

729 Series 1 in Drive Impact Extension Bar, 175mm (Discontinued)

Mfr # 007290815
Zoro # G1471107
UPC # 8014230030357
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007290815
Zoro #
G1471107
UPC #
8014230030357
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1"

Details

Item
Impact Extension Bar
SAE or Metric
SAE
Output Drive Type
Square
Number of Points
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.