Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012950108
Zoro #
G1047300
UPC #
08014230517551
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
PH2, PH3, PZ2, PZ3, 1.2 x 6.5mm, 1.6 x 10 mm, 5mm, 6mm, T27, T30, T40, T45, T50, T55
Details
Bit Style
Screwdriver
Fastening Tool Item
Socket Bit
Impact Rated
Yes
Includes
(2) Phillips Bits: PH2, PH3; (2) Pozidriv Supadriv Bits: PZ2, PZ3; (2) Slotted Bit: 1.2 x 6.5mm, 1.6 x 10 mm; (2) Hexagon Bits: 5mm, 6mm; (6) Torx Bits: T27, T30, T40, T45, T50, T55; (1) Socket Holder; (1) Impact Screwdriver
Item
Impact Screwdriver,14 Inserts
Measurement Type
SAE/Metric/Torx(R)
SAE or Metric
SAE, Metric, Torx(R)
Number of Pieces
16
Description
Impact Screwdriver,14 Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.