
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7200512
Zoro #
G1855720
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket Depth
24mm
Bit Length
54mm
Output Drive Size
1/2"
Details
SAE or Metric
SAE
Number of Points
6
Item
Impact Socket Driver
Output Drive Type
Hex
For Use With
Hexagon Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.