This item is Discontinued.

Beta Impact Socket Driver 6 24mm Socket 7200472

This item is Discontinued.

Beta

Impact Socket Driver 6 24mm Socket (Discontinued)

Mfr # 7200472
Zoro # G1866141
UPC # 8014230334776
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7200472
Zoro #
G1866141
UPC #
8014230334776
Country of Origin
Taiwan, Province of China

Dimensions

Socket Depth
24mm
Output Drive Size
1/2"
Bit Length
54mm

Details

Item
Impact Socket Driver
SAE or Metric
SAE
Number of Points
6
Tip Type
Torx
Output Drive Type
Torx(R) Head T45
For Use With
Torx(R) Head Screws - T45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.