Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

3/4" Dr, 110mm Size, Metric Impact Socket, 12 Pts (Discontinued)

  • Mfr # 009700410
  • Zoro # G1045322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009700410
Zoro #
G1045322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
110mm

Details

Socket Type
Impact
SAE or Metric
Metric
Number of Points
12
Item
Impact Socket
Category Type
Impact Socket

Description

Impact Socket for Axle Nut,110mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.