This item is Discontinued.

Beta Impact Socket for Leaf Spring, 37mm 015570137

Impact Socket for Leaf Spring, 37mm (Discontinued)

  • Mfr # 015570137
  • Zoro # G1050091
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
015570137
Zoro #
G1050091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
28mm
Size
37mm

Details

Socket Type
Truck Leaf Springs
SAE or Metric
Metric
Category Type
Impact Socket
Item
Impact Socket

Description

Impact Socket for Leaf Spring,37mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.