This item is Discontinued.

Beta 1" Drive Universal Joint, SAE 007290830

1" Drive Universal Joint, SAE (Discontinued)

  • Mfr # 007290830
  • Zoro # G1042157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007290830
Zoro #
G1042157
UPC #
08014230030371
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
130mm
Size
54mm

Details

Item
Universal Joint
SAE or Metric
SAE
Number of Pieces
1

Description

Impact Universal Joint,1 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.