This item is Discontinued.

Beta Insulated Tools Set, 32 pcs. 021150332

Insulated Tools Set, 32 pcs. (Discontinued)

  • Mfr # 021150332
  • Zoro # G1096529
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
021150332
Zoro #
G1096529
UPC #
-
Country of Origin
Italy

Details

SAE or Metric
SAE, Metric
Number of Pieces
32
Includes
Mfr.No.920MQ/55A: 1/2 reversible ratchet; Mfr.No. 89MQ: Single Ring Wrenches 10mm, 12mm; Mfr.No. 850MQ: Magnetic Bit Holder, Insulated 1/4"; Mfr.No. 860TX/A10: Set of 10 Bits with Magnetic Bit Holder T7, T8, T9, T10, T15, T20, T25, T27, T30, T40; Mfr.No. 920MQ/A: Hexagon sockets 8mm, 10mm, 12mm, 13mm, 14mm, 17mm, 19mm; Mfr.No. 920MQ/21: 1/2 Square Drive Extension Bar 125mm; Mfr.No. 920MQ/22: 1/2 Square Drive Extension Bar 250mm; Mfr.No. 1048MQ 250: Slip Joint Pliers, Boxed Joint 250mm; Mfr.No. 1150MQ: Combination Pliers 1000V 180mm; Mfr.No. 1164MQ160: Extra-Long Bent Flat Nose Pliers 160mm; Mfr.No. 1272MQ: Screwdrivers for Cross Head Phillips screws, 1000V 4.5mmX80mm, 6mmX100mm; Mfr.No. 1274MQ: Screwdrivers for Headless Slotted Screws, 1000V 3X100-4X100-5.5X125; Mfr.No. 1995MQ/G2: Insulating Gloves, Made from Latex G2; Mfr.No. CP15L: Tool Box, Long Series, Made from Plastic
Material
Tool box: Plastic
Tool Storage Type Included
Box
Sub-Category
Tool Kits
Item
Insulated Tools Set,32 pcs.

Description

Insulated Tools Set,32 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.