This item is Discontinued.

Beta Internal Circlip Plier, 140mm x 1.3mm 010320014

Internal Circlip Plier, 140mm x 1.3mm (Discontinued)

  • Mfr # 010320014
  • Zoro # G1045873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010320014
Zoro #
G1045873
UPC #
08014230659619
Country of Origin
Italy

Dimensions

Overall Length
140 mm

Details

Features
Straight Pattern
Plier Item
Internal Circlip Pliers
Item
Internal Circlip Plier,140mm x 1.3mm

Description

Internal Circlip Plier,140mm x 1.3mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.