This item is Discontinued.

Beta Leather Bag For Maintenance, Leather, 210mm Height 020090200

Leather Bag For Maintenance, Leather, 210mm Height (Discontinued)

  • Mfr # 020090200
  • Zoro # G1069168
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
020090200
Zoro #
G1069168
UPC #
08014230442204
Country of Origin
Italy

Dimensions

Height
210mm
Length
530mm
Width
190mm

Details

Material
Leather
Item
Leather Bag For Maintenance
Tool Storage Type Included
Bag/Tote

Description

Leather Bag For Maintenance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.