This item is Discontinued.

Beta Lever Bar Clamp, 430mm 015940040

Lever Bar Clamp, 430mm (Discontinued)

  • Mfr # 015940040
  • Zoro # G1050520
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
015940040
Zoro #
G1050520
UPC #
08014230099132
Country of Origin
China

Details

Type
Lever Bar Clamp
Opening (In.)
400mm
Item
Bar Clamp
Max. Jaw Opening (In.)
430mm

Description

Lever Bar Clamp,430mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.