Zoro Homepage
This item is Discontinued.
Beta 3/8" Drive, 19mm Metric Socket, 6 Points 009100169

3/8" Drive, 19mm Metric Socket, 6 Points (Discontinued)

  • Mfr # 009100169
  • Zoro # G1077942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009100169
Zoro #
G1077942
UPC #
08014230539393
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
55mm
Size
19mm

Details

Socket Type
Hexagon Hand
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Item
Hexagon Socket

Description

Long Hexagon Hand Socket,19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.