This item is Discontinued.

Beta 1" Drive Impact Socket 6 007290336

1" Drive Impact Socket 6 (Discontinued)

  • Mfr # 007290336
  • Zoro # G1042041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007290336
Zoro #
G1042041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
108mm
Size
36mm

Details

SAE or Metric
Metric
Number of Points
6
Item
Impact Socket
Category Type
Impact Socket
Socket Type
Impact

Description

Long Impact Socket,36mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.