This item is Discontinued.

Beta Long Screwdriver, 3mm x 300mm Slotted 0.6mm x 3mm 012640206

Long Screwdriver, 3mm x 300mm Slotted 0.6mm x 3mm (Discontinued)

  • Mfr # 012640206
  • Zoro # G1089833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012640206
Zoro #
G1089833
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.6mm x 3mm
Shank Length
300mm
Overall Length
400mm

Details

Item
Long Screwdriver,3mm x 300mm
Tip Style Group
Slotted
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
1

Description

Long Screwdriver,3mm x 300mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.