Zoro Homepage
This item is Discontinued.
Beta Long Screwdriver, 5mm x 400mm Slotted 1mm x 5mm 012640215

Long Screwdriver, 5mm x 400mm Slotted 1mm x 5mm (Discontinued)

  • Mfr # 012640215
  • Zoro # G1089851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012640215
Zoro #
G1089851
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1mm x 5mm
Shank Length
400mm
Overall Length
508mm

Details

Item
Long Screwdriver,5mm x 400mm
Tip Style Group
Slotted
Tip Style
Slotted
Number of Pieces
1
SAE or Metric
Metric

Description

Long Screwdriver,5mm x 400mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.