Long Screwdriver, Cross Head, 6mm x 400mm Phillips #2 (Discontinued)
- Mfr # 012920209
- Zoro # G1091102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012920209
Zoro #
G1091102
UPC #
08014230382760
Country of Origin
Italy
Dimensions
Tip Size
#2
Shank Length
400mm
Overall Length
520mm
Details
Item
Long Screwdriver,Cross Head,6mm x 400mm
Tip Style Group
Phillips
SAE or Metric
SAE
Number of Pieces
1
Features
Compliant to UNI/ISO 8764-1; Long Series
Tip Style
Phillips
Description
Long Screwdriver,Cross Head,6mm x 400mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.