This item is Discontinued.

Beta Long Screwdriver, Crss Head, 4.5mm x 400mm Phillips #1 012920206

Long Screwdriver, Crss Head, 4.5mm x 400mm Phillips #1 (Discontinued)

  • Mfr # 012920206
  • Zoro # G1091017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012920206
Zoro #
G1091017
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
#1
Shank Length
400mm
Overall Length
509mm

Details

Item
Long Screwdriver,Crss Head,4.5mm x 400mm
Tip Style Group
Phillips
Tip Style
Phillips
Number of Pieces
1
Features
Compliant to UNI/ISO 8764-1; Long Series
SAE or Metric
SAE

Description

Long Screwdriver,Crss Head,4.5mm x 400mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.