
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012620203
Zoro #
G1089440
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#3
Shank Length
300mm
Overall Length
400mm
Details
Item
Long Screwdriver,Ph0x300mm
Tip Style Group
Phillips
Tip Style
Phillips
Number of Pieces
1
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764-1; Long Series
Description
Long Screwdriver,Ph0x300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.