
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012620205
Zoro #
G1089398
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#1
Shank Length
300mm
Overall Length
400mm
Details
Item
Long Screwdriver,Ph1x300mm
Tip Style Group
Phillips
Features
Compliant to UNI/ISO 8764-1; Long Series
Tip Style
Phillips
SAE or Metric
SAE
Number of Pieces
1
Description
Long Screwdriver,Ph1x300mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.