This item is Discontinued.

Beta Long Screwdriver, Slotted, 3mm x 300mm Slotted 0.6mm x 3mm 012940206

Long Screwdriver, Slotted, 3mm x 300mm Slotted 0.6mm x 3mm (Discontinued)

  • Mfr # 012940206
  • Zoro # G1091391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012940206
Zoro #
G1091391
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
0.6mm x 3mm
Shank Length
300mm
Overall Length
396mm

Details

Item
Long Screwdriver,Slotted,3mm x 300mm
Tip Style Group
Slotted
Number of Pieces
1
Tip Style
Slotted
SAE or Metric
Metric

Description

Long Screwdriver,Slotted,3mm x 300mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.