Long Screwdriver, Slotted, 5mm x 400mm Slotted 1mm x 5mm (Discontinued)
- Mfr # 012940215
- Zoro # G1091568
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012940215
Zoro #
G1091568
UPC #
08014230383668
Country of Origin
Italy
Dimensions
Tip Size
1mm x 5mm
Shank Length
400mm
Overall Length
509mm
Details
Item
Long Screwdriver,Slotted,5mm x 400mm
Tip Style Group
Slotted
SAE or Metric
Metric
Tip Style
Slotted
Number of Pieces
1
Description
Long Screwdriver,Slotted,5mm x 400mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.