This item is Discontinued.

Beta Long Screwdriver, Slotted, 6.5mm x 400mm Slotted 1.2mm x 6.5mm 012940218

Long Screwdriver, Slotted, 6.5mm x 400mm Slotted 1.2mm x 6.5mm (Discontinued)

  • Mfr # 012940218
  • Zoro # G1091489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012940218
Zoro #
G1091489
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
1.2mm x 6.5mm
Shank Length
400mm
Overall Length
532mm

Details

Item
Long Screwdriver,Slotted,6.5mm x 400mm
Tip Style Group
Slotted
Tip Style
Slotted
Number of Pieces
1
SAE or Metric
Metric

Description

Long Screwdriver,Slotted,6.5mm x 400mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.