
1/4" Dr, 13mm Size, Metric Hex Socket Bit, 6 Pts (Discontinued)
- Mfr # 008620413
- Zoro # G1075501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008620413
Zoro #
G1075501
UPC #
08014230174952
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
65mm
Size
13mm
Details
Socket Type
Magnetic Bits, Hexagon
SAE or Metric
Metric
Number of Points
6
Item
Hex Socket Bit
Category Type
Socket Bits
Description
Magnetic Bit,Hexagon Socket,13mm
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.