This item is Discontinued.

Beta Magnetic Bit Holder Set, 10 pcs. 008600970

Magnetic Bit Holder Set, 10 pcs. (Discontinued)

  • Mfr # 008600970
  • Zoro # G1074643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600970
Zoro #
G1074643
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
Various
Point Size
T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
Shank Size
1/4"

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Includes
(10) Bits for Torx Head Screws of 25mm Length: T7, T8, T9, T10, T15, T20, T25, T27, T30, T40; (1) Magnetic Bit Holder of 50mm Length in Plastic Case: 1/4"
Item
Magnetic Bit Holder Set,10 pcs.
SAE or Metric
SAE

Description

Magnetic Bit Holder Set,10 pcs.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.