Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008620950
Zoro #
G1075739
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Point Size
5.5mm, 6mm, 7mm, 8mm, 10mm, 12mm, 13mm
Overall Length
65mm
Details
Bit Style
Magnetic
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Magnetic Bit Set,7 pcs.
SAE or Metric
Metric
Includes
(7) Magnetic Bits Hexagon Sockets of 65mm Length: 5.5mm, 6mm, 7mm, 8mm, 10mm, 12mm, 13mm
Description
Magnetic Bit Set,7 pcs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.