
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008600920
Zoro #
G1074582
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
Shank Size
1/4"
Overall Length
Various
Details
Bit Style
Hex
Shank Style
Hex
Includes
Hexagon Bits for Power Drivers of 25mm Length: (1) 2mm, (1) 2.5mm, (2) 3mm, (2) 4mm, (2) 5mm, (2) 6mm; (1) Magnetic Bit Holder of 50mm Length in Plastic Case: 1/4"
Item
Magnetic Hexagon Bit Holder Set,10 pcs.
SAE or Metric
Metric
Description
Magnetic Hexagon Bit Holder Set,10 pcs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.