This item is Discontinued.

Beta Magnetic Quick Release Bit Holder, 75mm 008820207

Magnetic Quick Release Bit Holder, 75mm (Discontinued)

  • Mfr # 008820207
  • Zoro # G1042470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008820207
Zoro #
G1042470
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Shank Size
1/4" Hex
Overall Length
75mm
Point Size
11mm

Details

Bit Style
Magnetic Bit Holder
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Standards
ISO 1173 E 6,3
Item
Magnetic Quick Release Bit Holder,75mm
SAE or Metric
SAE

Description

Magnetic Quick Release Bit Holder,75mm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.