This item is Discontinued.

No Product Image Available

Magnetic Torx Head Bit Holdr Set, 10 pcs. (Discontinued)

  • Mfr # 008600930
  • Zoro # G1074722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008600930
Zoro #
G1074722
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
Various
Shank Size
1/4"
Point Size
T9, T10, T15, T20, T25, T27, T30, T40

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Includes
(8) Bits for Tamper Resistant Torx Head Screws of 25mm Length: T9, T10, T15, T20, T25, T27, T30, T40; (1) Magnetic Bit Holder of 50mm Length in Plastic Case: 1/4"
SAE or Metric
SAE
Item
Magnetic Torx Head Bit Holdr Set,10 pcs.

Description

Magnetic Torx Head Bit Holdr Set,10 pcs.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.