This item is Discontinued.

Beta 3m Tape Measures, 16mm Blade 016920053

3m Tape Measures, 16mm Blade (Discontinued)

  • Mfr # 016920053
  • Zoro # G1051701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
016920053
Zoro #
G1051701
UPC #
-
Country of Origin
China

Dimensions

Blade Length
3m
Blade Width
16mm

Details

Tape Measure Product Grouping
Tape Measures
Blade Material
Steel
Case Material
ABS
Item
Measuring Tape,3 Meters
Belt Clip
Yes

Description

Measuring Tape,3 Meters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.