This item is Discontinued.

Beta 10m Tape Measures, 13mm Blade 016940110

10m Tape Measures, 13mm Blade (Discontinued)

  • Mfr # 016940110
  • Zoro # G1051659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
016940110
Zoro #
G1051659
UPC #
08014230463698
Country of Origin
China

Dimensions

Blade Length
10m
Blade Width
13mm

Details

Tape Measure Product Grouping
Tape Measures
Belt Clip
No
Case Material
ABS
Blade Coating
PVC
Item
Measuring Tape,Shock-Resistant,10mx13mm
Blade Material
Fiberglass

Description

Measuring Tape,Shock-Resistant,10mx13mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.