This item is Discontinued.

Beta 20m Tape Measures, 13mm Blade 016940120

20m Tape Measures, 13mm Blade (Discontinued)

  • Mfr # 016940120
  • Zoro # G1051799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
016940120
Zoro #
G1051799
UPC #
08014230463704
Country of Origin
China

Dimensions

Blade Length
20m
Blade Width
13mm

Details

Tape Measure Product Grouping
Tape Measures
Item
Measuring Tape,Shock-Resistant,20mx13mm
Blade Material
Fiberglass
Belt Clip
No
Blade Coating
PVC
Case Material
ABS

Description

Measuring Tape,Shock-Resistant,20mx13mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.