This item is Discontinued.

Beta 30m Tape Measures, 13mm Blade 016940230

30m Tape Measures, 13mm Blade (Discontinued)

  • Mfr # 016940230
  • Zoro # G1051677
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
016940230
Zoro #
G1051677
UPC #
08014230463711
Country of Origin
China

Dimensions

Blade Length
30m
Blade Width
13mm

Details

Tape Measure Product Grouping
Tape Measures
Blade Material
Fiberglass
Blade Coating
PVC
Belt Clip
No
Item
Measuring Tape with Handle,30m
Case Material
ABS

Description

Measuring Tape with Handle,30m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.