
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008600910
Zoro #
G1074637
UPC #
08014230663852
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
#1, #2, #3
Overall Length
Various
Shank Size
1/4"
Details
Bit Style
Phillips, Pozidriv(R)
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Mgntc Bit Hldr Set for Crss Head,10 pcs.
SAE or Metric
SAE
Includes
Bits for Cross Head Phillips Screws of 25mm Length: (1) PH1, (3) PH2, (1) PH3; Bits for Cross Head Pozidriv Supadriv Screws of 25mm Length: (1) PZ1, (3) PZ2, (1) PZ3; (1) Magnetic Bit Holder of 50mm Length in Plastic Case: 1/4"
Description
Mgntc Bit Hldr Set for Crss Head,10 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.