This item is Discontinued.

Beta Micro Die Grinder, 1/4" Air Inlet, 3mm Collet, 56,000 rpm, 0.04KW 019340010

Micro Die Grinder, 1/4" Air Inlet, 3mm Collet, 56,000 rpm, 0.04KW (Discontinued)

  • Mfr # 019340010
  • Zoro # G1095442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
019340010
Zoro #
G1095442
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
4.5mm
Overall Length
150mm

Details

Item
Micro Die Grinder
Air Inlet
1/4"
Collet
3mm
Free Speed
56,000 rpm
HP
0.04KW
Includes
1-1/2 m Long Cable
Required Pressure
6.2 bar

Description

Micro Die Grinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.