This item is Discontinued.

Beta Micro-Screwdriver, Hexagon, 0.9mm Hex 0.9mm 012570045

Micro-Screwdriver, Hexagon, 0.9mm Hex 0.9mm (Discontinued)

  • Mfr # 012570045
  • Zoro # G1088670
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012570045
Zoro #
G1088670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.9mm
Shank Length
60mm

Details

Item
Micro-Screwdriver,Hexagon,0.9mm
Tip Style Group
Hex
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Hex

Description

Micro-Screwdriver,Hexagon,0.9mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.