This item is Discontinued.

Beta Micro-Screwdriver Set, 1257LP/S8, 8 pcs. 60mm 012570200

Micro-Screwdriver Set, 1257LP/S8, 8 pcs. 60mm (Discontinued)

  • Mfr # 012570200
  • Zoro # G1088871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012570200
Zoro #
G1088871
UPC #
08014230758978
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.2mm x 1.2mm, 0.25mm x 1.5mm, 0.3mm x 1.8mm, 0.4mm x 2mm, 0.4mm x 2.5mm, 0.5mm x 3mm, 0.6mm x 3.5mm, 0.8mm x 4mm
Shank Length
60mm

Details

Item
Micro-Screwdriver Set,1257LP/S8,8 pcs.
Includes
(8) Micro-Screwdriver Set
Tip Style
Slotted
Number of Pieces
8
SAE or Metric
Metric

Description

Micro-Screwdriver Set,1257LP/S8,8 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.