Micro-Screwdriver Set, 6 pcs. #0, #1; 1.4mm, 2.0mm, 2.4mm, 3mm (Discontinued)
- Mfr # 012290310
- Zoro # G1087989
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012290310
Zoro #
G1087989
UPC #
08014230516530
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#0, #1; 1.4mm, 2.0mm, 2.4mm, 3mm
Shank Length
26mm, 29mm; 21mm, 23mm, 26mm, 28mm
Overall Length
102mm, 107mm; 89mm, 98mm, 103mm, 108mm
Details
Item
Micro-Screwdriver Set,6 pcs.
Includes
(2) Phillips Tip Size: #0, #1; (4) Slotted Tip Size: 1.4mm, 2.0mm, 2.4mm, 3mm
Number of Pieces
6
SAE or Metric
SAE, Metric
Tip Style
Phillips; Slotted
Description
Micro-Screwdriver Set,6 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.