This item is Discontinued.

Beta Micro-Screwdriver, Slotted, 1.5mm Slotted 0.25mm x 1.5mm 012570015

Micro-Screwdriver, Slotted, 1.5mm Slotted 0.25mm x 1.5mm (Discontinued)

  • Mfr # 012570015
  • Zoro # G1088497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012570015
Zoro #
G1088497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
0.25mm x 1.5mm
Shank Length
60mm

Details

Item
Micro-Screwdriver,Slotted,1.5mm
Tip Style Group
Slotted
Tip Style
Slotted
Number of Pieces
1
SAE or Metric
Metric

Description

Micro-Screwdriver,Slotted,1.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.