
Mobile Rolling Cab, 7 Drawer, Gray, Thermoplastic, 445mm W x 955mm H (Discontinued)
- Mfr # 024002072
- Zoro # G1069579
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024002072
Zoro #
G1069579
UPC #
08014230588650
Country of Origin
China
Dimensions
Width
445mm
Height
955mm
Details
Item
Mobile Rolling Cab
Number of Drawers
7
Color
Gray
Material
Thermoplastic
Features
Drawer Bases Protected By Foamed Rubber Mats;Four Castors 125 Mm In : 2 Fixed And 2 Steering (One With Brake); Integrated Side Bottle holder; Paper Roll Holder Item 2400S-R/Pc Can Also Be Included; Thermoplastic worktop Designed to Match Tool Chests C22S, C23S, C23SC and C23ST
Configuration
(5) 588mm L x 367mm W x 70mm H; (1) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 210mm H
Locking System
Central Lock
Tool Storage Type Included
Rolling Cabinet
Load Rating
1763 lb.
Drawer Slides
Ball Bearing
Description
Mobile Roller Cabinet,7 Drawer,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.