
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024002081
Zoro #
G1069603
UPC #
08014230591414
Country of Origin
China
Dimensions
Height
955mm
Width
445mm
Length
740mm
Details
Color
Orange
Item
Mobile Rolling Cab
Features
Drawer Bases Protected By Foamed Rubber Mats;Four Castors 125 Mm In : 2 Fixed And 2 Steering (One With Brake); Integrated Side Bottle holder; Paper Roll Holder Item 2400S-R/Pc Can Also Be Included; Thermoplastic worktop Designed to Match Tool Chests C22S, C23S, C23SC and C23ST
Number of Drawers
8
Material
Thermoplastic
Locking System
Central Lock
Load Rating
1763 lb.
Tool Storage Type Included
Rolling Cabinet
Drawer Slides
Ball Bearing
System of Measurement
Metric
Configuration
(6) 588mm L x 367mm W x 70mm H; (2) 588mm L x 367mm W x 140mm H
Description
Mobile Roller Cabinet,8 Drawer,Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.