Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
024002102
Zoro #
G1069649
UPC #
08014230599311
Country of Origin
China
Dimensions
Height
973mm
Width
563mm
Details
Color
Gray
Item
Mobile Rolling Cab With Side Tops
Features
Number of Drawers
7
Material
Multi-Ply Plywood
Locking System
Central Lock
System of Measurement
Metric
Load Rating
2.42508 lb.
Configuration
(5) 588mm L x 367mm W x 70mm H; (2) 588mm L x 367mm W x 140mm H; (1) 588mm L x 367mm W x 210mm H
Drawer Slides
Ball Bearing
Tool Storage Type Included
Rolling Cabinet
Description
Mobile Roller Cabinet,Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.