This item is Discontinued.

Beta Mobile Rolling Cab, 11 Drawer, Red, Sheet Metal, 458mm W x 1007mm H 038000003

Mobile Rolling Cab, 11 Drawer, Red, Sheet Metal, 458mm W x 1007mm H (Discontinued)

  • Mfr # 038000003
  • Zoro # G1070513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
038000003
Zoro #
G1070513
UPC #
-
Country of Origin
China

Dimensions

Width
458mm
Height
1007mm

Details

Item
Mobile Rolling Cab
Number of Drawers
11
Color
Red
Material
Sheet Metal
Features
Drawer Front Made Of Aluminum; Drawer Bases Protected By Foamed Rubber Mat; 4 High-Capacity Castors: 125 mm; Paper Roll Holder Fitted with Item 2499PC; Bottle Holder Fitted with Item 2499PF
Tool Storage Type Included
Rolling Cabinet
Configuration
1) 937mm L x 410mm W x 122mm H; (3) 570mm L x 410mm W x 122mm H; (2) 570mm L x 410mm W x 152mm H; (3) 313mm L x 410mm W x 74mm H; (2) 313mm L x 410mm W x 153mm H
Drawer Slides
Ball Bearing
Locking System
Central Lock
Load Rating
2645lb.

Description

Mobile Workstation,11 Drawer,Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.