
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
000960716
Zoro #
G1125439
UPC #
08014230025551
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
75mm
Handle Length
29mm
Tip Size
3/16"
Arm-Length
75mm
Handle-Length
29mm
Details
Finish
Burnished
Handle Type
L Shape
SAE or Metric
SAE
Shape
Offset Hex
Item
Offset Hex Key Wrench,3/16"
Description
Offset Hex Key Wrench,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.