This item is Discontinued.

Beta SAE L Shape Offset Hex Key, 5/32" Tip Size 000960714

SAE L Shape Offset Hex Key, 5/32" Tip Size (Discontinued)

  • Mfr # 000960714
  • Zoro # G1125378
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960714
Zoro #
G1125378
UPC #
08014230025544
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
68mm
Handle Length
25mm
Tip Size
5/32"
Handle-Length
25mm
Arm-Length
68mm

Details

Finish
Burnished
Handle Type
L Shape
SAE or Metric
SAE
Shape
Offset Hex
Item
Offset Hex Key Wrench,5/32"

Description

Offset Hex Key Wrench,5/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.