This item is Discontinued.

Beta SAE L Shape Offset Hex Key, 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8" Tip Size 000960747

SAE L Shape Offset Hex Key, 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8" Tip Size (Discontinued)

  • Mfr # 000960747
  • Zoro # G1125518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960747
Zoro #
G1125518
UPC #
08014230659770
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8"

Details

Handle Type
L Shape
SAE or Metric
SAE
Shape
Offset Hex
Includes
(7) Offset Hexagon key Wrenches: 3/32", 1/8", 5/32", 3/16", 1/4", 5/16", 3/8"
Item
Offset Hex Key Wrench Set,7 pcs.

Description

Offset Hex Key Wrench Set,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.